Shop All Cabinet Parts
Hon
Vertical File Lock Kit, Chrome
Mfr # HF24.X
Zoro # G0202817
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Use With HON Locking Vertical File Cabinets, Locking Vertical Pedestals
- Finish Chrome
- Overall Depth 1 in
- Material Steel
Product Information
- Brand Hon
- MFR # HF24.X
- Zoro # G0202817
- UPC # 641128986397
- Country of Origin United States
- Category Cabinet Parts
Dimensions
Overall Depth | 1 in |
Overall Height | 1 1/4 in |
Overall Width | 1 1/4 in |
Details
Item | Vertical File Lock Kit |
Color | Silver |
For Use With | HON Locking Vertical File Cabinets, Locking Vertical Pedestals |
Finish | Chrome |
Material | Steel |
Includes | Linkage Bracket, Lock Core, (2) Keys |
Product Type | Vertical File Lock Kit |
Includes Lock | Yes |
Number of Keys | 2 |
Includes Mounting Hardware | No |
Description
Vertical File Lock Kit, Overall Height 1 1/4 in, Overall Width 1 1/4 in, Overall Depth 1 in, Color Silver, Product Type Vertical File Lock Kit, Material Steel, Finish Chrome, Mounting Hardware Included Not Applicable, Number of Keys 2, For Use With HON Locking Vertical File Cabinets, Locking Vertical Pedestals, Includes Linkage Bracket, Lock Core, (2) Keys, Includes Lock Yes, Includes Mounting Hardware No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Graphite Seat (9018)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plastic Plaque Diffuser for T-Grid Ceiling, R6 Insulated, White (STR-PQ-14W-R6)
- SAFCO Underdesk Printer Stand, Light Gray (1861GR)
- OFFICE STAR Mesh Drafting Chair, 27-1/2" to 32-1/2", No Arms, Black (13-37N20D)
- HON Core Removable Lock Kit, Black (HF23B.X)
- HON Single Cross Rails for 30" and 36" Lateral Files, Gray, 4/Pack (H919491)
- HON Removable Lock Core Replacement Kit, Brushed Chrome (HF23C.X)
- BLUM 350-550mm L3 Tip-on Blumotion Units & Triggers (T60L7540 R+L)
- BLUM Metabox C-15 3/4 Extension Sides Narrow 16 in. White Set (320N4000C15)
- BLUM Metal Narrow Screw on Rear Bracket for Blum 552/562/563 Slides, PR (295.3550.01)
- ABUS File Cabinet Locking Bar 24" (ABUS File Bar 2 Ft)
- Hon Cabinet Parts