Shop All Room Dividers
Hon
Versé Office Panel, 60w x 42h, Gray
Mfr # HBV-P4260.2310GRE.Q
Zoro # G0198583
product price: $307.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$307.99
Free 30-Day Returns
Key Features
- Overall Height 42"
- Color Gray
- Overall Width 60"
- Weight 36 lbs
- Thickness 1"
Product Information
- Brand Hon
- MFR # HBV-P4260.2310GRE.Q
- Zoro # G0198583
- UPC # 020459446280
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 42" |
Overall Width | 60" |
Details
Item | Verse Office Panel,60" W x 42" H,Gray |
Color | Gray |
Weight | 36 lbs |
Thickness | 1" |
Material | Semi-Tackable Fabric; Steel |
Description
Verse Office Panel,60 In. W x 42 In. H,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, vinyl, Translucent, 42 in W, 72 in L (4EEX6)
- HASTINGS HOME 23.75 W, 23.75 L, 20 H (301281OXA)
- SIOUX CHIEF DRAIN INSIDE FIT ABS 4"" (845-4APK)
- SECO Poster Snap Frame, 18" x 24", 1" Profile, Blue (SN1824BLUE)
- HON Versé Office Panel, 48w x 60h, Gray (HBV-P6048.2310GRE.Q)
- HON Versé Office Panel, 36w x 60h, Gray (HBV-P6036.2310GRE.Q)
- HON Versé Office Panel, 60w x 72h, Gray (HBV-P7260.2310GRE.Q)
- HON Versé Office Panel, 48w x 72h, Gray (HBV-P7248.2310GRE.Q)
- HON Versé Office Panel, 72w x 60h, Gray (HBV-P6072.2310GRE.Q)
- HON HON, Verse Quick Connect 90 Connecting Hardware, Gray, 2PK (QC90GY)
- VERSARE Pre-Configured Hush Panel Cubicle 6' x 6' W/ Window Slate Fabric (1859347)
- Hon Room Dividers