Hon

Versé Office Panel, 24w x 60h, Gray


product price: $288.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Overall Height 60"
  • Color Gray
  • Overall Width 24"
  • Thickness 1"
  • Material Semi-Tackable Fabric; Steel
See all product information

Product Information

  • Brand Hon
  • MFR # HBV-P6024.2310GRE.Q
  • Zoro # G0198529
  • UPC #
    020459755115
  • Country of Origin United States
  • Category Room Dividers

Dimensions

Overall Height 60"
Overall Width 24"

Details

Item Verse Office Panel,24" W x 60" H,Gray
Color Gray
Thickness 1"
Material Semi-Tackable Fabric; Steel
Weight 30 lbs

Description

Verse Office Panel,24 In. W x 60 In. H,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.