Shop All Utility Stools
Hon
Task Stool, Mesh Back, Synchro, 29-3/4"x29"x53", Black
Mfr # HONSVSM1ALC10T
Zoro # G801858395
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hon
- MFR # HONSVSM1ALC10T
- Zoro # G801858395
- UPC # 888206775959
- Country of Origin United States
- Category Utility Stools
Description
Solve is the single seating solution that helps a variety of users achieve optimal comfort. This task stool features a responsive, ilira-stretch mesh back to provide all-day comfort and support. Adjustable footring can be moved up and down to accommodate users of all heights. Synchronized seat and back provide proper balance, alignment and lumbar support, and can be adjusted with a single lever. Arms adjust from 7-1/4" to 11-1/4" in height and 17-3/8" to 20-1/8" in width. Functions include pneumatic seat-height adjustment, seat-glide mechanism, 360-degree swivel, dual-action synchro tilt, tilt tension and tilt lock. 26-1/2" diameter, five-star base is equipped with 2-4/11" dual-wheeled casters for easy chair movement. Weight capacity is 300 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Cafe Chair, Graphite (64517)
- 4D CONCEPTS 4D Concepts 159388 Boltzero Twin Over & Bunk Bed; Black (159388)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 29" H, Plastic Top, White (RB-3096FH-GG)
- BAXTON STUDIO Roxy Walnut Finishing and Light Beige Upholstered Ottoman (133-7143)
- HON 27" W 53" H, Padded T-Bar (HONI2S1AMLC10T)
- HON Mesh Back Task Stool, 27"x27"x52", Black (BSXVL515LH10)
- HON 27.5" W 55" H, Padded T-Bar (HITS5.A.H.M.CU10.T.SB)
- HON Stool, Medical, Bk (MTS01EA11)
- HON Solve Series Upholstered Back Task Stool, Up to 300 lbs., Ink/Black (HONSVSU1ACLC10T)
- HON Prominent Hi-Back Task Stool, 28.1in Seat Height, Up to 250 lbs, Black (HONVL539MM10)
- POLDER Step Stool Wdgrain Alum (LDR-3500-83)
- Hon Seating