Shop All Task Chairs
Hon
Task Chair, Black
Mfr # 5705GA10T
Zoro # G4497337
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Color Black
- Back Color Black
- Backrest Adjustable Lumbar Support
- Caster Type Dual Wheel
Product Information
- Brand Hon
- MFR # 5705GA10T
- Zoro # G4497337
- UPC # 884128209930
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Height | 49.88" |
Details
Office Chair Style | Task Chair |
Seat Color | Black |
Back Color | Black |
Backrest | Adjustable Lumbar Support |
Caster Type | Dual Wheel |
Item | Chair,Volt, Task,Bk |
Series | Volt |
Color | Black |
Frame Material | Plastic |
Weight Capacity | 250 lb. |
Standards | Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards |
Features | Pneumatic Seat Height Adjustment |
For Use With | HON® Optional Height-Adjustable T-Bar Arms |
Weight | 36 lbs |
Application | Assembly/Repair & Technical Task; General Office & Task |
Style | Task Chair |
Weight Capacity (text) | Supports Up to 275 lb |
Description
Chair,Volt, Task,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EYECATCHER Cordless GII Morningstar 1 in. Light Filtering Mini Blind - 59 x 64 in. - White (EY2511925)
- HOLLAND BAR STOOL CO 36 Diameter Rustic, IndoorOutdoor AllSeason EuroSlim Table Top with Umbrella Hole by the Co (ODS36RRusticU)
- HON 27" W 53" H, Padded T-Bar (HONI2S1AMLC10T)
- LUXOR Stackable School Chair with Wheels and Storage (MBS-CHAIR)
- HON Convergence Mid-Back Task Chair, Syncho-Tilt/Seat Slide, Iron Ore/Blck (HONCMY1ACU19)
- HON Leather Task Chair, Black (H5701.SB11.T)
- HON Vinyl Task Chair, Black (HONI2UL2AU10TK)
- HON Solve Series Upholstered Back Task Chair, Ink (SVU1ACLC10TK)
- HON Mesh Task Chair (SVM1ALC10TK)
- HON Ignition Series Fabric Low-Back Task Chair, Black, Base: Black (HITL1.A.H.U.CU10.T.SB)
- FINE-LINE Etros Series Mesh Mid-Back Swivel/Tilt Chair- Black (FI2524108)
- Hon Task Chairs