Shop All Task Chairs
Hon
Task Chair, Black
Mfr # 5703GA10T
Zoro # G4497361
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Color Black
- Back Color Black
- Backrest Lumbar Support
- Caster Type Dual Wheel
Product Information
- Brand Hon
- MFR # 5703GA10T
- Zoro # G4497361
- UPC # 887146252261
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Height | 40" |
Details
Office Chair Style | Task Chair |
Seat Color | Black |
Back Color | Black |
Backrest | Lumbar Support |
Caster Type | Dual Wheel |
Item | Chair,Task Mid-Bck,Bk |
Frame Material | Plastic |
Weight Capacity | 250 lb. |
Series | Volt |
Color | Black |
Standards | Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards |
Features | Dual-Action Tilt, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
For Use With | HON® Optional Height-Adjustable T-Bar Arms |
Weight | 29 lbs |
Application | General Office & Task |
Style | Mid Back Task Chair |
Weight Capacity (text) | Supports Up to 250 lb |
Description
Chair,Task Mid-Bck,Bk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 20-13/16" W 4 Drawer File Cabinet, Parchment, Legal (4P2131-CPA)
- FLASH FURNITURE Round Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (RSRB1001-GG)
- AVE 6 WhiteArm Chair, 28"L31"H, Built-in Arms, LeatherSeat, Collection: Wall StreetSeries (WST51A-W32)
- CHERNE Smoke Testing Candle, Domestic, 072628 (072628)
- HON Mesh Task Chair, Black (HONI2M2AMNC10TK)
- HON Task Chair, Black (HONI2UL2AC10TK)
- HON CHAIR, TASK, BLACK (BSXVL532MM10)
- HON Task Chair, Black (5701GA10T)
- HON Mesh Task Chair, Black (HONI2M2AMLU10TK)
- HON Mesh Task Chair (SVM1ALC10TK)
- ALERA Alera Harthope Leather Task Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALEHH42B19)
- Hon Task Chairs