Shop All Training & Computer Tables
Hon
Square Occasional Table, 24" X 24" X 20", Mahogany Top, High-Pressure Laminate
Mfr # H80192.NN
Zoro # G4957642
Free Shipping & Returns
$304.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 24"
- Length 24"
- Height 20"
- Tabletop Material Mahogany
Product Information
- Brand Hon
- MFR # H80192.NN
- Zoro # G4957642
- UPC # 089191167297
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 24" |
Length | 24" |
Height | 20" |
Details
Item | Occasional Table |
Shape | Square |
Tabletop Material | Mahogany |
Tabletop Color | High-Pressure Laminate |
Frame Color | Mahogany |
Frame Material | Wood |
Leg Type | 4 Legs |
Leg Color | Mahogany |
Assembled/Unassembled | Unassembled |
Surface Material | Laminate |
Description
Laminate Occasional Table,Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Daye 3PC Counter Height Set, Dark Cherry (5773DC-32)
- BAXTON STUDIO Laurana Modern White and Cherry Finished Kitchen Cabinet and Hutch (147-8317)
- WHIRLPOOL Washer Agitator Bolt (358237)
- HERITAGE LACE 14 x 72 in. Tea Rose Runner (TR-1472E)
- HON Rectangle Occasional Table, 24" X 20" X 20", Mahogany Top, High-Pressure Laminate (H80193.NN)
- VERSA PRODUCTS Adjustable Table, 48" X Up to 20", Wood Top, Black (VT7644824-00-01)
- LORELL Lorell Mobile 48" Flip Top Training Table - Charcoal (LLR59489)
- MOORECO Ganging Device, For Training Tables, Blk (66640)
- REGENCY RectangleKobe Flip Top Tables, 72X24X29, Wood, MetalTop, Maple (MKFT7224PL)
- REGENCY Regency Kobe 60 x 24 in. Steel T-Base Training Seminar Table- Ash Grey (MKTRCT6024AG)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Cherry (MKFT6024CH)
- Hon Training & Computer Tables