Shop All Training & Computer Tables
Hon
Square Occasional Table, 24" X 24" X 20", Harvest Top, High-Pressure Laminate
Mfr # H80192.CC
Zoro # G6171402
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Width 24"
- Length 24"
- Height 20"
- Tabletop Material Harvest
Product Information
- Brand Hon
- MFR # H80192.CC
- Zoro # G6171402
- UPC # 89191420736
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 24" |
Length | 24" |
Height | 20" |
Details
Item | Occasional Table |
Shape | Square |
Tabletop Material | Harvest |
Tabletop Color | High-Pressure Laminate |
Frame Color | Harvest |
Frame Material | Wood |
Leg Type | 4 Legs |
Leg Color | Harvest |
Assembled/Unassembled | Unassembled |
Surface Material | Laminate |
Description
Sleek, contemporary styling that's durable. 2” thick honeycomb tops have a hollow core, making them extremely lightweight. Tops are abrasion- and stain-resistant thermal-fused laminate. Easy to assemble.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Verner Sand Upholstered Brown Finished 2-Piece Wood Dining Chair Set (170-10531)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Sky Blue Seat (9016)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Twin (CL-BT33PM-R12M-T-GG)
- SAFAVIEH 5 x 8 ft. Medium Rectangle Contemporary Soho Ivory and Black Hand Tufted Rug (SOH768B-5)
- HON Rectangle Occasional Table, 24" X 20" X 20", Mahogany Top, High-Pressure Laminate (H80193.NN)
- FLASH FURNITURE Rectangle Training Table, 18" X 60" X 29", Plastic Top, White (RB-1860-GG)
- REGENCY Regency Kahlo 48 x 24 in. Training Seminar Table- Grey Top, Black Tapered Legs (MTPL4824GYBK)
- SAFCO Rectangle Flip-N-Go 18 x 60" Rectangular Training, 60 X 18 X 29, Laminate Top Top, Folkstone (LF1860TSFLK4)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Cherry (MKFT6024CH)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Grey (MKFTM6024GY)
- DAC Heavy-duty Mobile CPU Tower Stand (DTA02150)
- Hon Office & School Tables