Shop All Table Tops
Hon
Round Table Top, 42" Diameter, Mahogany
Mfr # HTLD42.GN.N.N
Zoro # G0204043
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Diameter 42"
- Edge Type Smooth Flat
- Assembled/Unassembled Assembled
- Standards Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Product Information
- Brand Hon
- MFR # HTLD42.GN.N.N
- Zoro # G0204043
- UPC # 631530302267
- Country of Origin United States
- Category Table Tops
Dimensions
Diameter | 42" |
Details
Shape | Round |
Edge Type | Smooth Flat |
Assembled/Unassembled | Assembled |
Item | Table Top |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Tabletop Color | High-Pressure Laminate |
Series | HON® 10500 Series |
Features | 42" Top |
Material | High-Pressure Laminate |
Thickness | 1.13" |
For Use With | HON® Cylinder Base |
Description
Round Table Top,42 In. Diameter,Mahogany
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 3-Piece Quilt Set- Americana Patchwork of Stars, Red, White and Blue Plaid, Full/Queen (449086RMM)
- DOBA-BNT Saddle Seat 24 Inch Stool - Black (SA19511)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 66'' x 30'' (DBLFDPL102WH)
- E COM Interion Polyurethane Tractor Stool W/ Foot Ring - Blue w/ Chrome Base (PTMBSL-CR-CF-CC-BLU)
- HON Mod Worksurface, 72w x 30d, Slate Teak (HONPLRW7230LS1)
- HON Mod Worksurface, 60w x 30d, Sepia Walnut (HONPLRW6030LE1)
- HON Between Nested Multipurpose Tables, 72 x 24, Shaker Cherry (HONPT2472NSFF)
- HON Between Nested Multipurpose Tables, 48 x 30, Shaker Cherry (HONPT3048NSFF)
- HON Round Table Top, 42" Diameter, Harvest (HTLD42.GC.N.C)
- HON Mod Worksurface, 48w x 24d, Traditional Mahogany (HONPLRW4824LT1)
- REGENCY Regency 48 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC4824AGWH)
- Hon Table Tops