Shop All Desks
Hon
Return Shell, 24 in D, 60" W, 29-1/2 in H, Mahogany/Charcoal
Mfr # H38945R.N.S
Zoro # G5231211
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$880.99
Free 30-Day Returns
Key Features
- Type Return Shell
- Overall Width 60"
- Overall Depth 24 in
- Overall Height 29-1/2 in
- Color Mahogany/Charcoal
Product Information
Dimensions
Overall Width | 60" |
Overall Depth | 24 in |
Overall Height | 29-1/2 in |
Width | 60" |
Details
Type | Return Shell |
Item | Returns |
Color | Mahogany/Charcoal |
Base Material | Metal |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Edge Type | Radius Edge |
For Use With | HON 38000 Series Desk Shells, Corner Unit and File Pedestals |
Top Material | Steel-Reinforced High-Pressure Laminate |
Series | HON 38000 |
Return Orientation | Right |
Description
HONĀ® 38000 Series Return Shell, Right, 60w x 24d x 29-1/2h, Mahogany/Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Soho High-back Leather Chair (81801)
- BAXTON STUDIO Gavin Black Metal 4-Shelf Closet Storage Racking Organizer (137-7598)
- FLASH FURNITURE Side Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BKGY-GG)
- D2D TECHNOLOGIES 24 x 24 x 11 in. Wood 2 Tier Bookcase - White (D21582159)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H10593.NN)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Harvest/Putty, Metal (H38292L.C.L)
- HON Mod Return Shell, Right, 48w x 24d x 29h, Sepia Walnut (HONPLRS4824LE1)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Harvest/Putty, Metal (H38180.C.L)
- HON Pedestal Desk, 24 in D, 45.25" W, 29.5" H, Harvest/Putty, Metal (H34002R.C.L)
- HON 14-3/4 in D, 19" W, 3" H, Charcoal, Metal (HD2.S)
- HON Pedestal Desk, 30 in D, 48" W, 29-1/2 in H (H107885R.CC)
- Hon Desks