Shop All Drafting & Utility Tables
Hon
Rectangle Utility Table, 72" X 30" X 29", Mocha/Black Top, High-Pressure Laminate
Mfr # HONUTM3072MOPCH
Zoro # G4501038
product price: $489.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$489.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Length 30"
- Height 29"
- Tabletop Material Mocha/Black
Product Information
- Brand Hon
- MFR # HONUTM3072MOPCH
- Zoro # G4501038
- UPC # 035349246482
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 72" |
Length | 30" |
Height | 29" |
Details
Item | Utility Table |
Shape | Rectangle |
Tabletop Material | Mocha/Black |
Tabletop Color | High-Pressure Laminate |
Frame Color | Chrome |
Frame Material | Steel |
Edge Type | Self |
Leg Type | 4 Legs |
Leg Color | Chrome |
Assembled/Unassembled | Unassembled |
Description
Table,Utility,72Wx30D,Mca
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARIS MIRROR 32 x 32 in. Round LED Backlight Mirror with 3000K (ROUN32323000)
- BOSS 31" W 2 Drawer File Cabinet, Driftwood, Letter/Legal (N112-DW)
- SPACE SOLUTIONS 23 7/8 in D, 47 7/16 in W, 30" H (21647)
- FLASH FURNITURE Computer Desk, 25-1/2" to 33" D, 55" W, 29-3/4" H, Frosted/White, Metal, Table Top: Glass (NAN-WK-017-GG)
- HON Rectangle Utility Table, 60" X 20" X 29", Harvest/Putty Top, High-Pressure Laminate (HUTM2060.C.L.CHR)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- BARRICKS Utility Table, Rectangular, 30w x 18d x 30h, Oak/Brown (UT183030-LQ)
- BARRICKS Rectangle Utility Table, 48" X 18" X 30", Walnut/Black Top, Woodgrain Laminate (UTS1848-WA)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF581-49)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- TEMPLETON Utility Table With Steel Legs Rectangular 48w x 24d x 30h Walnut (TE2189500)
- Hon Office & School Tables