Shop All Drafting & Utility Tables
Hon
Rectangle Utility Table, 60" X 20" X 29", Light Gray Top, High-Pressure Laminate
Mfr # HUTM2060.LOFT.LOFT.CHR
Zoro # G4956102
product price: $392.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$392.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Length 20"
- Height 29"
- Tabletop Material Light Gray
Product Information
- Brand Hon
- MFR # HUTM2060.LOFT.LOFT.CHR
- Zoro # G4956102
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 60" |
Length | 20" |
Height | 29" |
Details
Item | Utility Table |
Shape | Rectangle |
Tabletop Material | Light Gray |
Tabletop Color | High-Pressure Laminate |
Frame Color | Chrome |
Frame Material | Steel |
Edge Type | Self |
Leg Type | 4 Legs |
Leg Color | Chrome |
Assembled/Unassembled | Unassembled |
Description
Utility Table,Rectangular,60wX20dX29h,Li
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Espresso Shoe-Rack Bench (106-5375)
- SJOBERGS Storage Cabinet, 17"H x 18"W x 38"D, Wood Beige (SJO-33374)
- FLASH FURNITURE Rectangle Preschool Table, Bl, 23.625" W x 47.25" L, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Blue (YU-YCY-060-RECT-TBL-BLUE-GG)
- BOSS Grey Caressoft Medical Stool W/ Back Cushion (B245-GY)
- HON Rectangle Utility Table, 60" X 20" X 29", Harvest/Putty Top, High-Pressure Laminate (HUTM2060.C.L.CHR)
- MANHATTAN COMFORT Garage Table, Wood/Steel, 72.4" (6GMC)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF581-49)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Oak (TE2200902)
- Hon Office & School Tables