Shop All Desks
This Product is Discontinued
Hon
Pedestal Desk, 30 in D, 60" W, 29-1/2 in H (Discontinued)
Mfr # H94251.NN
Zoro # G2184120
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type Pedestal Desk
- Overall Width 60"
- Overall Depth 30 in
- Overall Height 29-1/2 in
- Number of Drawers 5
Product Information
Dimensions
Overall Width | 60" |
Overall Depth | 30 in |
Overall Height | 29-1/2 in |
Width | 60" |
Details
Type | Pedestal Desk |
Item | Double Pedestal Desk |
Number of Drawers | 5 |
Work Surface Material | High-Pressure Laminate |
Base Material | Woodgrain Laminate |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified |
Pedestal Style | Full-Height |
Series | HON 94000 |
Number of Pedestals | 2 |
Base Color | Mahogany |
Edge Type | Traditional |
Shape | Rectangular |
Drawer Configuration | Left: Box/File; Right: Box/File; Center: Box |
Description
Double Pedestal Desk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.