Shop All Stacking Chairs
Hon
MS101ON Motivate Onyx/Chrome High Density Stacking Chair, 4PK
Mfr # 328HONMS101O
Zoro # G911178673
product price: $905.99
/pk 4, $226.50/ea
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hon
- MFR # 328HONMS101O
- Zoro # G911178673
- Country of Origin United States
- Category Stacking Chairs
Description
Provide a comfortable seat for employees or students with this HON MS101ON Motivate onyx/chrome stacking chair. Made from contoured one-piece plastic this chair provides economical seating in lobbies church auditoriums or schools. Its design makes efficient use of space in any setting.**To maximize your storage areas this chair can be stacked up to 12 high. Its durable construction also means that it will withstand years of use in your establishment. To promote an environmentally friendly image this chair is made from 23% recycled content.**Overall Dimensions:*Width: 21''*Depth: 23''*Height: 32 1/4''*Capacity: 300 lb.**Seat Dimensions:*Width: 18 1/4''*Depth: 17 3/4''**Back Dimensions:*Width: 17 1/4''*Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAND PATRICIAN Blanket, Twin, White, PK4 (1B07330)
- ZENNA HOME Medium Weight PEVA Shower Stall Liner, Clear (LPSMKKL)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Orange (CH-00095-OR-GG)
- FLOORTEX USA FloortexUSA FCA21624BK 16 x 24 in. AFS-TEX System 2000 Anti-Fatigue Mat; Midnight Black (FCA21624BK)
- HON Chair, Stack, Bk, PK4 (4041LA)
- HON Ignition 2.0 Ilira-Stretch Mesh Back Mobile Stacking Chair, Blk Fabric (HIGS6.F.H.IM.CU10.T)
- HON Stacking Chair, 21-1/2"L31"H, Armless (H4031.MB.T)
- HON Motivate High-Density Stacking Chair, Onyx/Black, Base: Chrome, 4/CT (HMS1.N.ON.Y)
- HON CHAIR, STACKING, REACTIVEBACK (HONIS108RCU10)
- HON Olson Stacker Series Chair, Mulberry, PK4 (H4041.MB.Y)
- FLASH FURNITURE Fabric Stack Chair, Black (XU-8700-BLK-B-30-GG)
- Hon Stacking Chairs