Shop All Stacking Chairs
Hon
Motivate Nesting/Stacking Flex-Back Chair, Supports Up to 300 lb, Onyx Seat, Black Back/Base
Mfr # HMN2.F.A.IM.ON.CU10.CBK
Zoro # G606172061
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Conference & Meeting; Guest/Reception & Lounge
- Includes Yes
- Back Height 18.38"
- Back Material 100% Polyester
- Color Black
Product Information
- Brand Hon
- MFR # HMN2.F.A.IM.ON.CU10.CBK
- Zoro # G606172061
- UPC # 196785663339
- Country of Origin United States
- Category Stacking Chairs
Dimensions
Back Height | 18.38" |
Back Width | 19.5" |
Seat Height Max. | 19.25" |
Overall Width | 26.75" |
Seat Depth | 17.38" |
Overall Height | 34" |
Depth | 23.13" |
Seat Width | 17" |
Details
Application | Conference & Meeting; Guest/Reception & Lounge |
Includes | Yes |
Back Material | 100% Polyester |
Color | Black |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Weight Capacity | Supports Up to 300 lb |
Arm Style | Loop |
Caster Type | Hard |
Description
Efficient footprint and versatile design deliver comfort and adaptability. Contoured seat and back move with the body to reduce pressure points. Conforms to each user's movement so that no matter how they sit, or how long they stay, they will remain comfortable. Flip-up seat helps conserve space when stored. Stackable up to four high on the floor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIMLINE Swimline ACC44 48 x 48 in. Winter Air Pillow (ACC44)
- HON 15" W 2 Drawer File Cabinet, Black, Letter (H512.P.P)
- FLASH FURNITURE Chair Mat, 45"x53", Clear (MAT-124164-GG)
- FLASH FURNITURE Right Handed Tablet Arm Chair, Plastic, Bk, 21" W, 25.5" L, 32" H, Black (RUT-EO1-01-PAD-RTAB-GG)
- HON Chair, Stack, Ny, PK4 (4041RE)
- HON HON, MOTIVATE FOUR-LEG STACKING CHAIR, ONYX SEAT/BLACK BACK, PLATINUM BASE, 2PK (MG101ON)
- HON Perpetual Series Folding Nesting Chair, Morel Seat/Back, Black Base (HPN1.A.UU.CU24.T)
- HON Ignition 2.0 Ilira-Stretch Mesh Back Mobile Stacking Chair, Blk Fabric (HIGS6.F.H.IM.CU10.T)
- HON CHAIR, STACKING, REACTIVEBACK (HONIS108RCU10)
- HON Chair, Stack, Bk, PK4 (4041LA)
- FLASH FURNITURE Black Fabric Stackable Church Chair with Arms (XU-DG-60156-BK-GG)
- Hon Stacking Chairs