Shop All Table Tops
Hon
Mod Worksurface, 60w x 30d, Sepia Walnut
Mfr # HONPLRW6030LE1
Zoro # G406437407
product price: $122.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$122.99
Free 30-Day Returns
Key Features
- Tabletop Color Sepia Walnut
- Width 60 in
- Material Laminate
- Depth 24 in
- Height 1 in
Product Information
- Brand Hon
- MFR # HONPLRW6030LE1
- Zoro # G406437407
- UPC # 194966882074
- Country of Origin United States
- Category Table Tops
Dimensions
Width | 60 in |
Depth | 24 in |
Height | 1 in |
Details
Tabletop Color | Sepia Walnut |
Item | Tables |
Material | Laminate |
For Use With | HON® Mod Legs and Bases |
Features | 60" Top |
Thickness | 1" |
Standards | Meets or Exceeds ISTA Performance Standards |
Series | HON® Mod Series |
Edge Type | Square Edge |
Shape | Rectangular |
Description
Add to a Mod base to create a fully functioning table or desk. Durable laminate resists scratches, spills, and stains. Choose between modern or traditional laminate finish options. Metal-to-metal fastening system allows for precise fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 48" x 11-3/4" x 3/4" (810863)
- TIMELESS FRAMES Timeless Frames 79360 Boca Black Wall Frame; 12 x 16 in. (79360)
- DESIGN TOSCANO Aztec Double-Headed Serpent Wall Sculpture (NG32778)
- TOT MATE DoubleDoor Tall Cabinet Assembled (TM2264A.S2222)
- HON Mod Worksurface, 72w x 30d, Slate Teak (HONPLRW7230LS1)
- HON Between Nested Multipurpose Tables, 72 x 24, Pinnacle (HONPT2472NSPINC)
- HON Between Round Table Tops, 30" Dia., Natural Maple (HBTTRND30.N.D.D)
- HON Round Table Top, 42" Diameter, Harvest (HTLD42.GC.N.C)
- HON Between Round Table Tops, 42" Dia., Steel Mesh/Charcoal (HBTTRND42.N.A9.S)
- HON Mod Worksurface, 48w x 24d, Traditional Mahogany (HONPLRW4824LT1)
- REGENCY Rectangle Laminate Table Top , Laminate (TTRC4224CHPL)
- Hon Table Tops