Shop All Conference Room Tables
Hon
Mod Slate Teak Laminate X-Base for 36in Round Conference Table Tops
Mfr # 329HONLPL293
Zoro # G911226589
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hon
- MFR # 329HONLPL293
- Zoro # G911226589
- Country of Origin United States
- Category Conference Room Tables
Description
Conduct meetings and collaborate with the help of this HON Mod slate teak laminate X-base for 36'' round conference table tops. This table base is designed for use with a matching finish HON Mod 36'' round conference table top sold separately to create a complete table. Its highly durable laminate surface resists stains scratches and spills to withstand daily use and keep it looking new for years to come. Plus it is easy to clean and requires less maintenance compared to wood options.**The rich slate teak finish creates an attractive appearance quickly becoming the focal point of any room. When paired with a compatible top this conference table base allows your team to conduct meetings and complete collaborative projects. Plus leveling glides on the bottom of this conference table base ensure its stable use even on uneven floors. This item ships easy-to-assemble for a quick and simple setup.**HON is committed to combining beautiful simplicity with variety and value. Featuring extensive lines of office furniture in a wide range of attractive finishes HON provides countless options to satisfy the design tastes and needs of any establishment. With a customer-first attitude collaborative expertise and products that are built to last HON can be counted on to create a flawless and functional space in your work environment.**Overall Dimensions:*Width: 23 13/16''*Depth: 23 13/16''*Height: 28''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Back Support, Adjustable, 14" x 21" (555-8073-0355)
- BOSS Fabric Task Chair, 18" to 21-1/2", Fixed Arms, Black (B500-BK)
- LORELL Seat Cover, Polyester Mesh, 19"x19", Gray (LLR00592)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Black (HKDL605-DX)
- HON Build Adjustable Post Legs, 22" to 34" High, 4/Pack (HEB4LEG.T1)
- HON Rectangle Occasional Table, 48" X 20" X 16", Harvest Top, High-Pressure Laminate (H80191.CC)
- HON Rectangle Table Top, 60" X 30" X 1.13", Silver Mesh/Black Top, High-Pressure Laminate (HMT3060G.N.B9.P)
- HON Rectangle Table Top, 60" X 30" X 1.13", Harvest/Black Top, High-Pressure Laminate (HMT3060G.N.C.P)
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Medium Cherry Top, Woodgrain Laminate (ALEVA719642MC)
- FLASH FURNITURE Oval 35" X 72" X 29.5", Laminate Top, Red (GC-TL1035-MHG-GG)
- LORELL Lorell® 72" Rectangular Conference Table - Mahogany - Chateau Series (34340)
- Hon Conference Room Tables