Shop All Conference Room Tables
Hon
Mod Java Oak Laminate X-Base for 42in Round Conference Table Tops
Mfr # 329HONLPL307
Zoro # G811226603
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hon
- MFR # 329HONLPL307
- Zoro # G811226603
- Country of Origin United States
- Category Conference Room Tables
Description
Conduct meetings and collaborate with the help of this HON Mod java oak laminate X-base for 42'' round conference table tops. This table base is designed for use with a matching finish HON Mod 42'' round conference table top sold separately to create a complete table. Its highly durable laminate surface resists stains scratches and spills to withstand daily use and keep it looking new for years to come. Plus it is easy to clean and requires less maintenance compared to wood options.**The rich java oak finish creates an attractive appearance quickly becoming the focal point of any room. When paired with a compatible top this conference table base allows your team to conduct meetings and complete collaborative projects. Plus leveling glides on the bottom of this conference table base ensure its stable use even on uneven floors. This item ships easy-to-assemble for a quick and simple setup.**HON is committed to combining beautiful simplicity with variety and value. Featuring extensive lines of office furniture in a wide range of attractive finishes HON provides countless options to satisfy the design tastes and needs of any establishment. With a customer-first attitude collaborative expertise and products that are built to last HON can be counted on to create a flawless and functional space in your work environment.**Overall Dimensions:*Width: 27 1/2''*Depth: 27 1/2''*Height: 28''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACFAUCETS Hands Free Wall Mounted Soap Dispenser In Satin Brass, ASD-13 (ASD-13 SB)
- OSBORNE WOOD PRODUCTS 26 x 2 3/8 x 3 26" Equalizer Slide (25 1/2" opening) in Soft Maple PR (9050M)
- KIMBERLY-CLARK PROFESSIONAL ICON Faceplate for Automatic Soap and Sanitizer Dispenser, 8.25 x 22 x 12.12, Black Mosaic (58784)
- TRADEMARK FINE ART Lucia Heffernan 'Molly White Dog' Canvas Art, 14x19 (IC01084-C1419GG)
- HON Rectangle Table Top, 60" X 30" X 1.13", Harvest/Black Top, High-Pressure Laminate (HMT3060G.N.C.P)
- HON Rectangle Occasional Table, 48" X 20" X 16", Harvest Top, High-Pressure Laminate (H80191.CC)
- HON Build Adjustable Post Legs, 22" to 34" High, 4/Pack (HEB4LEG.T1)
- HON Rectangle Table Top, 60" X 30" X 1.13", Silver Mesh/Black Top, High-Pressure Laminate (HMT3060G.N.B9.P)
- VAULT Conference Table - 12 ft Cable (BTC-001-ULPP-4C)
- ALERA Round Conference Table, 29.5", Medium Cherry Top, Woodgrain Laminate (CFRND42MC)
- REGENCY RoundLegacy Round Tables, 42X42X29, WoodTop (LCTR42CH)
- Hon Conference Room Tables