Shop All Desks
Hon
Mod Java Oak Laminate Door for 72'' Desk Hutches and Wall-Mounted Storage Cabinets, 2PK
Mfr # 329HONLDR71
Zoro # G611206942
product price: $42.79
/pk 2, $21.40/ea
$42.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Create more private secure storage with the help of this HON Mod java oak laminate door for 72'' desk hutches and wall-mounted storage cabinets. Designed for use with HON Mod 72'' desk hutches and wall-mounted storage cabinets sold separately add this door to a compatible unit to provide privacy and greater security to your office storage. This door's highly durable laminate surface resists stains scratches and spills to withstand daily use and keep it looking new for years to come. Plus it is easy to clean and requires less maintenance compared to wood options. The rich java oak finish creates an attractive appearance quickly becoming the focal point of any room.**Overall Dimensions:*Width: 17 7/8''*Depth: 3/4''*Height: 14 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Granville 55.07 Double Wide Dresser in Dark Grey (DR-5035)
- HASTINGS HOME Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set - Silver (877694WTF)
- SAFCO Base Cabinet, 1 Drawer, Mahogany (1701MH)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Xii' Canvas Art, 14x14 (WAP10790-C1414GG)
- HON Pedestal Desk, 30 in D, 48 in W, 30 in H (H38251.B9.Q)
- HON Mod U-Leg, 29.75in X 2in X 27.86in, Silver (LPLLEG30USVR)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Harvest, Woodgrain Laminate (H10799.CC)
- HON Multipurpose Table Flip Base Table, Rectangular, 48w x 24d x 29.38h, Light Gray (HBMPT4824P.QZ)
- HON Mod Desk Hutch, 3 Compartments, 72 x 14 x 39.75, Sepia Walnut (HONLDH72LE1)
- HON Desk Shell, 30 in D, 60" W, 30" H, Light Gray/Silver, Honeycomb-Core Steel (H38932.B9.Q)
- ALERA Reception Desk, 35-1/2" D, 71" W, 42-1/2" H, Mahogany, Woodgrain Laminate (ALEVA327236MY)
- Hon Desks