Shop All Desks
Hon
Mod Credenza Shell, 60w x 24d x 29h, Sepia Walnut
Mfr # HONLCS6024LE1
Zoro # G806438073
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Depth 24 in
- Overall Height 29 in
- Edge Type Square Edge
- Top Thickness 1 in
Product Information
Dimensions
Overall Width | 60 in |
Overall Depth | 24 in |
Overall Height | 29 in |
Details
Item | Credenzas |
Color | Sepia Walnut |
Edge Type | Square Edge |
Top Thickness | 1 in |
Top Material | Laminate |
Series | HON Mod |
Standards | Meets or Exceeds ISTA Performance Standards |
Base Material | Laminate |
For Use With | To create a inU in workstation, you must order all three: the desk shell, the bridge and the credenza. To create an inL in configuration, you must order both: the return shell and the credenza. |
Description
Add a return shell to create an L-workstation, or a bridge and desk shell to create a U-workstation. Desktop grommets help to organize power and data cables on the worksurface. Metal-to-metal fastening system for precise fit and unsurpassed durability. Durable laminate resists scratches, spills, and stains.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAND PATRICIAN Blanket, Queen, White, PK2 (1B07334)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Black, Letter (HVF152652BL)
- BOSS Bookcase, Mahogany, 14" Depth, 65-1/2" H (N158-M)
- ZORO SELECT Mini Blinds, 72" Lx 39" W, Alabaster, Vinyl (493P10)
- HON Mod Credenza Shell, 60w x 24d x 29h, Slate Teak (HONLCS6024LS1)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (H38292L.N.S)
- HON 14.63 in D, 36" W, 37.13" H, Mahogany, Woodgrain Laminate (H105292.NN)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Harvest, Woodgrain Laminate (H10787R.CC)
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Harvest (H10516L.CC)
- HON Multipurpose Table Flip Base Table, Rectangular, 48w x 24d x 29.38h, Light Gray (HBMPT4824P.QZ)
- BOSS Desk Shell, 71" X (N189-M)
- Hon Desks