Shop All Desks
Hon
Mod 72'' x 24'' Java Oak Laminate Credenza Shell
Mfr # 329HONLCS612
Zoro # G511132303
product price: $420.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$420.99
Free 30-Day Returns
Product Information
Description
Create the ideal workstation with this HON Mod 72'' x 24'' java oak laminate credenza shell. This credenza shell can be used as a freestanding unit or as a component of a HON laminate workstation. Pair it with a return shell to create an L-shaped workstation or add a bridge and a desk shell to create a U-shaped workstation all sold separately. HON's metal-to-metal fastening system allows for a precise fit and impressive durability when connecting individual units. This credenza shell's highly durable laminate surface resists stains scratches and spills to withstand daily use and keep it looking new for years to come. Plus it is easy to clean and requires less maintenance compared to wood options.**The rich java oak finish creates an attractive appearance quickly becoming the focal point of any room. This credenza shell features two desktop grommets that help keep your cables organized and out of the way of the work surface. Plus leveling glides on the bottom of this shell ensure its stable use even on uneven floors. This item ships easy-to-assemble for a quick and simple setup.**HON is committed to combining beautiful simplicity with variety and value. Featuring extensive lines of office furniture in a wide range of attractive finishes HON provides countless options to satisfy the design tastes and needs of any establishment. With a customer-first attitude collaborative expertise and products that are built to last HON can be counted on to create a flawless and functional space in your work environment.**Overall Dimensions:*Length: 72''*Width: 24''*Height: 29''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rustic Walnut Wood Seat for Colorful Metal Chairs (4-CH-31230M1D-GG)
- LINEA ITALIA Curved Reception Desk with Counter, 3 Units, 143”W x 71”D, Cherry (ZUC297)
- FLASH FURNITURE Folding Chair, Plastic, Heavy Duty, Black (RUT-I-BLACK-GG)
- HOLLAND BAR STOOL CO 36" Blk Wrinkle Alabama Swivel Bar Stool, Accent Ring (L8B2B36AL-A)
- HON 14.63 in D, 60" W, 37.13 in H, Mahogany, Woodgrain Laminate (H105324.NN)
- HON 36 in D, 72" W, 29.5" H, Harvest, Woodgrain Laminate (H105896L.CC)
- HON HON® Double Pedestal Desk - 60"W x 30"D x 29-1/2"H - Mahogany - 10500 Series (HON10573NN)
- HON Desk Shell, 30 in D, 60" W, 30" H, Light Gray/Silver, Honeycomb-Core Steel (H38932.B9.Q)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Harvest, Woodgrain Laminate (H10788L.CC)
- HON Mod Credenza Shell, 60w x 24d x 29h, Slate Teak (HONLCS6024LS1)
- REGENCY Regency Legacy 60 in. Desk Shell- Ash Grey (LDS6030AG)
- Hon Desks