Shop All Desks
Hon
Mod 60in x 24in x 1in Sepia Walnut Rectangular Worksurface
Mfr # 329HONLPL225
Zoro # G011176425
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Create the ideal workstation with this HON Mod 60'' x 24'' x 1'' sepia walnut rectangular worksurface. This worksurface is compatible with a Mod base sold separately to form a table or desk in your office space. When used with other furniture pieces in the Mod line sold separately it will provide a cohesive and visually appealing display. This makes it ideal for use in both private office and open floor settings alike.**The rich slate teak finish of this worksurface gives an attractive appearance allowing it to quickly becoming the focal point of any room. Its highly durable laminate surface is constructed to resist stains scratches and spills for long-lasting use in your establishment. Plus it is easy to clean and requires less maintenance compared to wood options. It also comes with built-in grommets for easy wire management.**HON is committed to combining beautiful simplicity with variety and value. Featuring extensive lines of office furniture in a wide range of attractive finishes HON provides countless options to satisfy the design tastes and needs of any establishment. With a customer-first attitude collaborative expertise and products that are built to last HON can be counted on to create a flawless and functional space in your work environment.**Overall Dimensions:*Width: 60''*Depth: 24''*Height: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 14x19 (ALI35624-C1419GG)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal "L" Desk - 66" x 30" (DBLFLPL102MH)
- STORM SHELL Pro Weatherproof 55" Outdoor TV Enclosure (SS-55-PRO)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 5 Tier, 72"H, Office, Bedroom, Laminate, Walnut, Contemporary (I 2498)
- HON Mod Bridges, 42"w x 24"d x 29"h, Slate Teak (HONLB4224LS1)
- HON Desk Shell, 30 in D, 60" W, 29-1/2 in H (H38932.N.S)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Harvest, Woodgrain Laminate (H10593.CC)
- HON Office Desk, 24" D, 45-1/4" W, 29-1/2" H, Mocha, Laminate (HON34002RMOP)
- HON HON® Hutch with Doors - 48"W x 14-5/8D x 37-1/8H Mahogany - 10500 Series (HON105323NN)
- HON Desk Return, 24 in D, 42" W, 29.5" H, Harvest/Putty, Metal (HP3236L.C.L)
- ALERA Alera® Credenza Shell - 70-7/8"W x 23-5/8"D x 29-5/8"H - Espresso - Valencia Series (VA257224ES)
- Hon Desks