Shop All Desks
Hon
Mod 48in x 24in x 1in Slate Teak Rectangular Worksurface
Mfr # 329HONLPL214
Zoro # G711177128
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Create the ideal workstation with this HON Mod 48'' x 24'' x 1'' slate teak rectangular worksurface. This worksurface is compatible with a Mod base sold separately to form a table or desk in your office space. When used with other furniture pieces in the Mod line sold separately it will provide a cohesive and visually appealing display. This makes it ideal for use in both private office and open floor settings alike.**The rich slate teak finish of this worksurface gives an attractive appearance allowing it to quickly becoming the focal point of any room. Its highly durable laminate surface is constructed to resist stains scratches and spills for long-lasting use in your establishment. Plus it is easy to clean and requires less maintenance compared to wood options. It also comes with built-in grommets for easy wire management.**HON is committed to combining beautiful simplicity with variety and value. Featuring extensive lines of office furniture in a wide range of attractive finishes HON provides countless options to satisfy the design tastes and needs of any establishment. With a customer-first attitude collaborative expertise and products that are built to last HON can be counted on to create a flawless and functional space in your work environment.**Overall Dimensions:*Width: 48''*Depth: 24''*Height: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in H x 3-1/8 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture (3P5.11.00078)
- CHICAGO LIGHTHOUSE Electric Wall Clock, Black (67801103)
- OIF Leather Task Chair, Brown (OIFST4859)
- BAXTON STUDIO Dacian Mid-Century Brown Woven Rattan and Walnut Brown Wood Dining Chair Set(2PC) PR (195-2PC-12392-ZORO)
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H (H38155.N.S)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38180.N.S)
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Mahogany (H10516L.NN)
- HON Mod Return Shell, Right, 42w x 24d x 29h, Traditional Mahogany (HONPLRS4224LT1)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Harvest, Woodgrain Laminate (H10787R.CC)
- HON Credenza, 24" D, 60" W, 29-1/2" H, Mocha, Laminate (HONP3231MOP)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Tempered Glass, Grey, Contemporary, Modern (I 7380)
- Hon Desks