Shop All Conference Room Tables
Hon
Mod 42in x 96in Rectangular Java Oak Laminate Conference Table Top
Mfr # 329HONLPL301
Zoro # G911226541
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$569.99
Free 30-Day Returns
Product Information
- Brand Hon
- MFR # 329HONLPL301
- Zoro # G911226541
- Country of Origin United States
- Category Conference Room Tables
Description
Conduct meetings and collaborate around this HON Mod 42'' x 96'' rectangular java oak laminate conference table top. This table top is designed for use with a matching finish compatible HON Mod slab base sold separately to create a complete table. Its highly durable laminate surface resists stains scratches and spills to withstand daily use and keep it looking new for years to come. Plus it is easy to clean and requires less maintenance compared to wood options.**The rich java oak finish creates an attractive appearance quickly becoming the focal point of any room. This conference table top features a 1'' thick design. When paired with a compatible base it provides the ideal surface for conducting meetings or completing collaborative projects.**HON is committed to combining beautiful simplicity with variety and value. Featuring extensive lines of office furniture in a wide range of attractive finishes HON provides countless options to satisfy the design tastes and needs of any establishment. With a customer-first attitude collaborative expertise and products that are built to last HON can be counted on to create a flawless and functional space in your work environment.**Overall Dimensions:*Length: 96''*Width: 42''*Thickness: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Granville Nightstand 2.0 in Light Grey (NS-5016)
- CORRELL Rectangle Panel Leg Adjustable Height Folding Seminar Training Table, 18" X 60" X 29", Gray Granite (SPA1860PX-15)
- UNIVERSAL Round Wall Clock, Black, 12.5" dia. (UNV10431)
- BAXTON STUDIO Genevieve Light Pink Velvet Upholstered White-Washed Oak Wood Armchair (156-9492)
- HON Rectangle Table Top, 60" X 30" X 1.13", Harvest/Black Top, High-Pressure Laminate (HMT3060G.N.C.P)
- HON Rectangle Table Top, 60" X 30" X 1.13", Silver Mesh/Black Top, High-Pressure Laminate (HMT3060G.N.B9.P)
- HON Build Adjustable Post Legs, 22" to 34" High, 4/Pack (HEB4LEG.T1)
- HON Rectangle Occasional Table, 48" X 20" X 16", Harvest Top, High-Pressure Laminate (H80191.CC)
- MAYLINE Rectangle Medinaâ„¢ 14' Conference Table, 168 X 48 X 29.5, Wood Top, Grey (MNC14LGS)
- REGENCY Regency Legacy 24 ft Racetrack Laminate Conference Table with 4 Charging Ports- Ash Grey (LCTRT28852AG)
- SAFCO Safco® 8' Conference Table - Textured Sea Salt - Medina Series (MNC8TSS)
- Hon Conference Room Tables