Shop All Conference Room Tables
Hon
Mod 42in Round Sepia Walnut Laminate Conference Table Top
Mfr # 329HONLPL316
Zoro # G911226916
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hon
- MFR # 329HONLPL316
- Zoro # G911226916
- Country of Origin United States
- Category Conference Room Tables
Description
Conduct meetings and collaborate around this HON Mod 42'' round sepia walnut laminate conference table top. This table top is designed for use with a matching finish compatible HON Mod X-base sold separately to create a complete table. Its highly durable laminate surface resists stains scratches and spills to withstand daily use and keep it looking new for years to come. Plus it is easy to clean and requires less maintenance compared to wood options.**The rich sepia walnut finish creates an attractive appearance quickly becoming the focal point of any room. This conference table top features a 1'' thick design. When paired with a compatible base it provides the ideal surface for conducting meetings or completing collaborative projects.**HON is committed to combining beautiful simplicity with variety and value. Featuring extensive lines of office furniture in a wide range of attractive finishes HON provides countless options to satisfy the design tastes and needs of any establishment. With a customer-first attitude collaborative expertise and products that are built to last HON can be counted on to create a flawless and functional space in your work environment.**Overall Dimensions:*Diameter: 42''*Thickness: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SEASONS All Seasons Down Alternative Comforter, Black, Full/Queen (GP130133)
- BOSS Beige Caressoft Medical Stool W/ Back Cushion (B245-BG)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (CH-132330-BK-GG)
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-C01-GOLDVEIN-BK-VY-GG)
- HON Rectangle Table Top, 60" X 30" X 1.13", Silver Mesh/Black Top, High-Pressure Laminate (HMT3060G.N.B9.P)
- HON Rectangle Occasional Table, 48" X 20" X 16", Harvest Top, High-Pressure Laminate (H80191.CC)
- HON Build Adjustable Post Legs, 22" to 34" High, 4/Pack (HEB4LEG.T1)
- HON Rectangle Table Top, 60" X 30" X 1.13", Harvest/Black Top, High-Pressure Laminate (HMT3060G.N.C.P)
- REGENCY Race TrackLegacy Racetrack Tables, 95X43X29, WoodTop (LCTRT9543CH)
- FLASH FURNITURE Oval 35" X 72" X 29.5", Laminate Top, Red (BLN-6GCMHG2286-BK-GG)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP237MW)
- Hon Office & School Tables