Shop All Desks
Hon
Mod 42'' x 24'' x 29'' Slate Teak Desk Return Shell
Mfr # 329HONLPL203
Zoro # G511132440
product price: $356.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$356.99
Free 30-Day Returns
Product Information
Description
Create the ideal workstation with this HON Mod 42'' x 24'' x 29'' slate teak desk return shell. This desk return shell is the perfect addition to any busy office setting. Its highly durable laminate surface is constructed to resist stains scratches and spills for long-lasting use in your establishment. It is easy to clean and requires less maintenance compared to wood options. When used with other furniture pieces in the Mod line sold separately it will provide a cohesive and visually appealing display.**The rich slate teak finish of this desk return shell creates an attractive appearance quickly becoming the focal point of any room. It features built-in desktop grommets that allow you to easily organize cables and wires from your electronic devices. It is designed to be paired with a Mod desk sold separately to create an efficient L-shaped workstation.**HON is committed to combining beautiful simplicity with variety and value. Featuring extensive lines of office furniture in a wide range of attractive finishes HON provides countless options to satisfy the design tastes and needs of any establishment. With a customer-first attitude collaborative expertise and products that are built to last HON can be counted on to create a flawless and functional space in your work environment.**Overall Dimensions:*Width: 42''*Depth: 24''*Height: 29''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Two Shelf Mobile Printer Stand (PS510)
- DECKO BATH PRODUCTS Die Cast Wall Soap Dish (38000)
- ADVOCATE Pre-Moistened Washcloths 8" x 12" 50/pk 12pks/cs (647)
- NATIONAL PUBLIC SEATING 6800 Series Height Adj Metal Seat Stool, 18in.-24in. Seat Ht, Persian Blue Seat/Gray Base (682502)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H105890.NN)
- HON 14-3/4 in D, 19" W, 3" H, Charcoal, Metal (HD2.S)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (H38292L.N.S)
- HON 20 in D, 30 in W, 21 in H, Traditional Mahogany (HONLCL3020SLT1)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Harvest/Putty (H38215R.C.L)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Harvest/Putty, Metal (H38180.C.L)
- FURINNO Furinno 15108BKW Jaya Writing Desk with Drawer (15108BKW)
- Hon Desks