Shop All Desks
Hon
Mod 30'' x 72'' Slate Teak Laminate Desk
Mfr # 329DS72PSSL1
Zoro # G111132383
product price: $1,025.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,025.99
Free 30-Day Returns
Product Information
Description
Enhance your office space with this Hon Mod 30'' x 72'' slate teak laminate desk with 2 storage pedestals. This desk has all the features to create a comfortable sleek office setting for your business. The work surface is scratch- spill- and stain-resistant creating a professional appearance for years to come. The slate teak laminate is sophisticated and complements a variety of professional atmospheres and prior decor. Two desk grommets on the top allow wires to be neatly tucked away presenting an organized workspace.**The included pedestals further the organization of your business. One pedestal features 2 box drawers and 1 file drawer and the other features 2 file drawers. A lock keeps important papers and documents secure and provides peace of mind to employees when not at their desks. It is ideal for storing supplies and important documents. The file drawer has standard hangrails that hold both letter- and legal-width hanging files. These stylish pedestals are also scratch- spill- and stain-resistant. This set is the perfect gift to your employees for a productive and comfortable area!**Desk Dimensions:*Length: 72''*Width: 30''*Height: 29''**Pedestal Dimensions:*Length: 20''*Width: 15''*Height: 28''**HON is committed to combining beautiful simplicity with variety and value. Featuring extensive lines of office furniture in a wide range of attractive finishes HON provides countless options to satisfy the design tastes and needs of any establishment. With a customer-first attitude collaborative expertise and products that are built to last HON can be counted on to create a flawless and functional space in your work environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Arthur MidCentury Modern Walnut Brown Mahogany Wood and Natural Rattan 2Piece Dining Chair Set (211-2PC-12759-ZORO)
- FLASH FURNITURE Rectangle Adjustable Table, 24" X 20" X 46.75", Laminate Top, Red (MT-6288-1-GG)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7268)
- HONEY-CAN-DO Honey-Can-Do International SFT-01166 Black Folding Trunk Organizer (SFT-01166)
- HON Mod Return Shell, Right, 48w x 24d x 29h, Sepia Walnut (HONPLRS4824LE1)
- HON Mod Desk Shell, 60" x 30" x 29", Sepia Walnut (HONLDS6030LE1)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Mahogany/Charcoal (H38943R.N.S)
- HON Pedestal Desk, 30" D, 48" W, 29-1/2" H, Mocha, Laminate (HONP3251RMOP)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H10787R.NN)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38293R.N.S)
- HON 36 in D, 72" W, 29.5" H, Harvest, Woodgrain Laminate (H10585R.CC)
- Hon Desks