Shop All Desks
Hon
Mod 24'' x 60'' Slate Teak Laminate Desk
Mfr # 329CS6024LS1
Zoro # G411132519
product price: $659.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$659.99
Free 30-Day Returns
Product Information
Description
Enhance your office space with this Hon Mod 24'' x 60'' slate teak laminate desk with storage pedestal. This desk has all the features to create a comfortable sleek office setting for your business. The work surface is scratch- spill- and stain-resistant creating a professional appearance for years to come. The slate teak laminate is sophisticated and complements a variety of professional atmospheres and prior decor. Two desk grommets on the top allow wires to be neatly tucked away presenting an organized workspace.**The included pedestal furthers the organization of your business. It features 2 box drawers and 1 file drawer. A lock keeps important papers and documents secure and provides peace of mind to employees when not at their desks. It is ideal for storing supplies and important documents. The file drawer has standard hangrails that hold both letter- and legal-width hanging files. This stylish pedestal is also scratch- spill- and stain-resistant. This set is the perfect gift to your employees for a productive and comfortable area!**Desk Dimensions:*Length: 60''*Width: 24''*Height: 29''**Pedestal Dimensions:*Length: 20''*Width: 15''*Height: 28''**HON is committed to combining beautiful simplicity with variety and value. Featuring extensive lines of office furniture in a wide range of attractive finishes HON provides countless options to satisfy the design tastes and needs of any establishment. With a customer-first attitude collaborative expertise and products that are built to last HON can be counted on to create a flawless and functional space in your work environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Melody Band/Music Chair, Stackable, Blk (HF-MUSIC-GG)
- BAXTON STUDIO Elisa ModernGrey Fabric Upholstered and Dark Brown Finished Wood Rocking Chair (199-12442-ZORO)
- HON Convergence Swivel-Tilt Chair, Adjustable (HONCMS1AACCF10)
- MONARCH SPECIALTIES 11.5 W, 32 H, Particle Board, Hollow-Core, Laminate, Mdf Top, Black (I 2414)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (H38292L.N.S)
- HON Mod Desk Shell, 60" x 30" x 29", Sepia Walnut (HONLDS6030LE1)
- HON Desk Shell, 30 in D, 60" W, 30" H, Light Gray/Silver, Honeycomb-Core Steel (H38932.B9.Q)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (HP3265R.N.S)
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Mahogany (H10515R.NN)
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Harvest (H10516L.CC)
- WE'RE IT Desk it, Ultra Premium Series 71"x113" U-Shape Desk with Full Front, Storage & Trim, Grey Oak (UP-SFU7248LM)
- Hon Desks