Shop All Task Chairs
Hon
Mesh Task Chair
Mfr # SVM1ALC90TK
Zoro # G0203833
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Material Mesh
- Back Color Black
- Features Dual-Action Tilt, Pneumatic Seat Height Adjustment, Seat Glide Mechanism, Tilt Tension/Tilt Lock
- Standards Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards
Product Information
- Brand Hon
- MFR # SVM1ALC90TK
- Zoro # G0203833
- UPC # 888206238478
- Country of Origin United States
- Category Task Chairs
Details
Item | Solve Series Mesh Back Task Chair |
Office Chair Style | Task Chair |
Seat Material | Mesh |
Back Color | Black |
Color | Midnight |
Features | Dual-Action Tilt, Pneumatic Seat Height Adjustment, Seat Glide Mechanism, Tilt Tension/Tilt Lock |
Standards | Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards |
Includes | Arms |
Application | General Office & Task |
Weight | 49 lbs |
Style | Task Chair |
Arm Type | Padded T-Bar |
Weight Capacity (text) | Supports Up to 300 lb |
Description
Solve Series Mesh Back Task Chair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Rustic Lockable Barrel Shaped Wine Bar Cabinet Wooden End Table (QI003605L)
- LOCK-UP Lock-Up Mattress Encasement, Twin (83TWENC)
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 96", 30" W, 29" H (65137)
- DREAMSEAT Office Chair 1000 with Gonzaga Bulldogs Logo (XZOC1000-PSCOL13330)
- HON Mesh Task Chair (SVM1ALC10TK)
- HON CHAIR, MDBK, ADJARM, MIDNITE (SVM1ALC90TK)
- HON HON Volt Armless Task Chair Black Polyester (HON5701GA10T)
- HON Task Chair, Width Height Adjustable, Black (HVL581.ES10.T)
- HON Convergence Mid-Back Task Chair w/Swivel-Tilt Control, Iron Ore/Black (HONCMZ1ACU19)
- HON Ignition Low-back Task Chair (HONI2Y1AHFC10DW)
- FLASH FURNITURE Mid-Back Dark Gray Mesh Ergonomic Task Desk Chair (BL-X-5M-DKGY-GG)
- Hon Seating