Shop All Task Chairs
Hon
Mesh Task Chair, No Arms, Black
Mfr # H5713.GA10.T
Zoro # G4497291
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style No Arms
- Seat Material Mesh
- Seat Color Black
- Back Material Mesh
Product Information
- Brand Hon
- MFR # H5713.GA10.T
- Zoro # G4497291
- UPC # 881728405168
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Height | 38-1/2" |
Details
Office Chair Style | Task Chair |
Arm Style | No Arms |
Seat Material | Mesh |
Seat Color | Black |
Back Material | Mesh |
Back Color | Black |
Backrest | Adjustable Lumbar Support |
Caster Type | Dual Wheel |
Color | Black |
Item | Chair,Task,Stool,Bk |
Material | Mesh |
Series | Volt |
Frame Material | Plastic |
Weight Capacity | 250 lb. |
For Use With | HON® Optional Height-Adjustable T-Bar Arms |
Features | Dual-Action Tilt, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Standards | Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards |
Application | General Office & Task |
Weight | 32 lbs |
Style | Task Chair |
Weight Capacity (text) | Supports Up to 250 lb |
Description
Chair,Task,Stool,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT INNOVATIONS Pine Tree Metal Wall Art (101210139)
- BOSS Desk Chair, Fabric, 25-Height, Armless, Black (B248)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 60 X 24 X 29, Wood|Metal Top, Cherry (MTRCT6024CH)
- VIDEO MOUNT PRODUCTS 2 Fan Kit for ERWEN Series Wall Cabinets (ERWEN2FANKIT)
- HON Mesh Task Chair, No Arms, Black (H5711.GA10.T)
- HON Ignition Mid-back Task Chair (HONI2Y2AHFC10DW)
- HON Leather Task Chair, Black (H5703.SB11.T)
- HON Fabric Task Chair (HVL585.ES10.T)
- HON CHAIR, TASK, MID-BACK, ARMS, MD (HONSVR1AILC90TK)
- HON Task Chair, Black (5703GA10T)
- ALERA Task Chair, Adjustable Arms (VT ARMED)
- Hon Task Chairs