Shop All Task Chairs
Hon
Mesh Task Chair, No Arms, Black
Mfr # H5711.GA10.T
Zoro # G4497300
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style No Arms
- Seat Material Mesh
- Seat Color Black
- Back Material Mesh
Product Information
- Brand Hon
- MFR # H5711.GA10.T
- Zoro # G4497300
- UPC # 881728407704
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Height | 38-3/4" |
Details
Office Chair Style | Task Chair |
Arm Style | No Arms |
Seat Material | Mesh |
Seat Color | Black |
Back Material | Mesh |
Back Color | Black |
Backrest | Adjustable Lumbar Support |
Caster Type | Dual Wheel |
Color | Black |
Item | Chair,Task,Stool,Bk |
Material | Mesh |
Frame Material | Plastic |
Weight Capacity | 250 lb. |
Series | Volt |
For Use With | HON® Optional Height-Adjustable T-Bar Arms |
Features | Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Standards | Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards |
Application | General Office & Task |
Weight | 29 lbs |
Style | Task Chair |
Weight Capacity (text) | Supports Up to 250 lb |
Description
Chair,Task,Stool,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Kaleb Rustic Mid-Century Oak Brown Finished Wood Bench (199-12167-ZORO)
- BESTAR Orion Queen Murphy Bed and Storage Cabinet with Pull-Out Shelf (95W), Bark Gray & Graphite (116888-000047)
- KETCHAM 12" x 36" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (170PE)
- TRUE Switch, Defrost Termination (800315)
- HON Convergence Mid-Back Task Chair, Syncho-Tilt Control/Seat Slide, Rd/Bk (HONCMY1ACU67)
- HON Task Chair, Width Height Adjustable, Black (HVL582.ES10.T)
- HON CHAIR, MDBK, ADJARM, MIDNITE (SVM1ALC90TK)
- HON CHAIR, TASK MID BACK (BSXVL511LH10)
- HON Vinyl Task Chair, Black (HONI2UL2AU10TK)
- HON Ignition Mid-back Task Chair (HONI2Y2AHFC10DW)
- OFFICESOURCE Serene Collection Task Chair with Black Frame (S13MBVSVBK)
- Hon Seating