Shop All Task Chairs
This Product is Discontinued
Hon
Mesh Task Chair (Discontinued)
Mfr # HONI2M1AFC10TK
Zoro # G4604653
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Task Chair
- Seat Material Mesh
- Capacity 300
- Seat Height 17" - 21"
- Assembled/Unassembled Assembled
Product Information
- Brand Hon
- MFR # HONI2M1AFC10TK
- Zoro # G4604653
- UPC # 191734068388
- Country of Origin United States
- Category Task Chairs
Dimensions
Seat Height | 17" - 21" |
Details
Office Chair Style | Task Chair |
Seat Material | Mesh |
Capacity | 300 |
Assembled/Unassembled | Assembled |
Adjustable | Adjustable |
Description
American designed, engineered, and assembled, the HON Ignition 2.0 Mesh Back Task Chair brings comfort to seating with the breathable 4-way stretch mesh back paired with the plush, cushioned seat. The office chair features adjustable lumbar support that is easily positioned for different users. The arms are easily height-adjusted with a button beneath the armrest, for easy access. The computer chair's arm width is adjustable beneath the chair's seat. With robust ergonomic features like synchro-tilt, seat glide, and tilt tension, you are able to get a truly custom fit with this desk chair. This multi-purpose chair features a 300 lb weight capacity and is backed by the HON Limited Lifetime Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.