Shop All Task Chairs
Hon
Mesh Task Chair, Black
Mfr # I2M2AFC10ATK
Zoro # G7515027
product price: $425.00
/ea
Free Shipping & Returns
$425.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Seat, Base/Frame: Black; Back: Fog
- Material Seat: Fabric; Back: Mesh; Base/Frame: Plastic
- Seat Color Black
- Features Pneumatic Seat Height Adjustment, Seat Glide Mechanism, Tilt Tension/Tilt Lock
- Application General Office & Task
Product Information
- Brand Hon
- MFR # I2M2AFC10ATK
- Zoro # G7515027
- UPC # 888206730880
- Country of Origin United States
- Category Task Chairs
Dimensions
Length | 24"-28.5" |
Seat Height | 17"-21" |
Height | 44"-45" |
Width | 28" |
Max. Seat Width | 20" |
Max. Seat Depth | 19" |
Min. Seat Depth | 16" |
Max. Back Height | 29" |
Max. Back Width | 19" |
Description
HON® Ignition 2.0 4-Way Stretch Mid-Back Mesh Task Chair, Supports up to 300 lbs., Black Seat, Fog Back, Black Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Victoria Borges 'Garden Goat I' Canvas Art, 14x14 (WAG13403-C1414GG)
- FLASH FURNITURE Sofa, 29" x 32-1/4", Upholstery Color: Brown (BT-827-3-BN-GG)
- HASTINGS HOME Memory Foam Chair Cushion for Dining Room, Kitchen, Outdoor Patio and Desk Chairs, Chocolate (391929NQE)
- NORTHLIGHT SEASONAL Northlight Seasonal 31756353 Vegas Gold -Finish Shatterproof Christmas Ball Ornaments (31756353)
- HON CHAIR, TASK, MID-BACK, ARMS, MD (HONSVR1AILC90TK)
- HON Mesh Task Chair, Black (HONI2M2AMLU10TK)
- HON Leather Task Chair, Black (H5703.SB11.T)
- HON Ignition Series Fabric Low-Back Task Chair, Black, Base: Black (HITL1.A.H.U.CU10.T.SB)
- HON Task Chair, Black (HONCMY1AUR10)
- HON Mesh Task Chair (SVM1ALC90TK)
- FLASH FURNITURE Mesh Task Chair, 22-, Adjustable, Back, Seat: Blue; Frame: Gray (H-8369F-BL-GG)
- Hon Office Chairs