Hon

Mesh Task Chair, Black


product price: $451.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Seat, Base/Frame, Back: Black
  • Material Seat: Vinyl; Back: Mesh; Base/Frame: Plastic
  • Features Pneumatic Seat Height Adjustment, Seat Glide Mechanism, Tilt Tension/Tilt Lock
  • Capacity Up to 300 lb
  • Length 28.5"
See all product information

Product Information

  • Brand Hon
  • MFR # HONI2M2AMLU10TK
  • Zoro # G7513654
  • UPC #
    191734074341
  • Country of Origin United States
  • Category Task Chairs

Dimensions

Length 28.5"
Height 44"-45"
Seat Height 17"-21"
Width 28"
Max. Back Width 19"
Max. Seat Width 20"
Max. Seat Depth 19"
Min. Seat Depth 16"
Max. Back Height 29"

Description

HON® Ignition 2.0 4-Way Stretch Mid-Back Mesh Task Chair, Supports up to 300 lbs, Black Seat/Back, Black Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.