Shop All Task Chairs
Hon
Mesh Task Chair, Black
Mfr # HONI2L1AMLC10TK
Zoro # G5231114
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Material Mesh
- Seat Color Black
- Color Seat, Base/Frame, Back: Black
- Material Seat: Fabric; Back: Mesh; Base/Frame: Plastic
Product Information
- Brand Hon
- MFR # HONI2L1AMLC10TK
- Zoro # G5231114
- UPC # 888206956891
- Country of Origin United States
- Category Task Chairs
Dimensions
Seat Height | 16.75"-21.25" |
Width | 27" |
Height | 41"-42" |
Length | 22"-26.5" |
Max. Back Height | 26" |
Max. Back Width | 18" |
Max. Seat Width | 19" |
Min. Seat Depth | 15.5" |
Max. Seat Depth | 17.5" |
Description
HON® Ignition 2.0 4-Way Stretch Low-Back Mesh Task Chair, Supports up to 300 lbs., Black Seat/Back, Black Base
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Queen Premium Platform Bed Base, PR (PB50)
- LAMPLIGHT FARMS 50Oz Bitefighter Fuel (1216157)
- HOMELEGANCE Cavalier Bedroom Dresser, Silver (1757SV-5)
- LOLOI RUGS 22 x 22 in. Decorative Pillow Cover, Multicolor (P070P0555ML00PIL3)
- HON Task Chair, Width Height Adjustable, Black (HVL581.ES10.T)
- HON Ignition Series Fabric Low-Back Task Chair, Black, Base: Black (HITL1.A.H.U.CU10.T.SB)
- HON Ignition 2.0 4-Way Stretch Mid-Back Mesh Task Chair, Up to 300 lb, 17in to 21in Seat Height, Black (HIWMMKDY2AHIMCU10BLSBT)
- HON Gateway Mid-Back Task Chair, Up to 250 lb, 17"-22" Seat Height, Black (HONGVFMZ1ACCF10)
- HON Fabric Task Chair (HVL585.ES10.T)
- HON Leather Task Chair, Black (H5703.SB11.T)
- FLASH FURNITURE Contemporary Chair, 18", Orange (LF-7-07C-ORNG-GG)
- Hon Seating