Shop All Home Storage Cabinets
Hon
Locking Storage Cabinet, 36w x 20d x 29 1/2h, Mahogany
Mfr # H107291.NN
Zoro # G2182720
product price: $721.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$721.99
Free 30-Day Returns
Key Features
- Material Laminate
- Color Mahogany
- Number of Shelves 1
- Number of Doors 2
- Series HON 10700 Series
Product Information
- Brand Hon
- MFR # H107291.NN
- Zoro # G2182720
- UPC # 745123701396
- Country of Origin United States
- Category Home Storage Cabinets
Dimensions
Depth | 20" |
Overall Height | 29.5" |
Overall Width | 36" |
Details
Material | Laminate |
Color | Mahogany |
Number of Shelves | 1 |
Number of Doors | 2 |
Series | HON 10700 Series |
Item | Locking Storage Cabinet |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified |
Caster Type | Glides |
Weight | 144 lbs |
Thickness | 1.13" |
Description
Locking Storage Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Fastcap Fcstape 1.5X50 1.5 In. X 50Ft. Speed Tape (FCSTAPE 1.5X50)
- TRADEMARK FINE ART Jai Johnson 'Wild Turkey In The Woods' Canvas Art, 14x19 (ALI14012-C1419GG)
- FLASH FURNITURE Burgundy Plastic Stack Chair (RUT-238A-BY-GG)
- DESIGNS OF DISTINCTION 6" Square Tapered Leg - Ash (01244006AS6)
- HON Cabinet, Stor, 24x36x72, Lgy (SC2472Q)
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 41 3/4h, Black (HSC1842.L.P)
- HON Cabinet, Stor, 24x36x72, Bk (SC2472P)
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 41-3/4h, Light Gray (HSC1842.L.Q)
- HON Cabinet, Stor, 18x36x72, Bk (SC1872P)
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 41-3/4h, Charcoal (HSC1842.L.S)
- TUHOME Urano Mirror Linen Cabinet, Four Interior Shelves, Five External Shelves, Black (MLW5536)
- Hon Home Storage Cabinets