Shop All Stacking Chairs
Hon
LavaStacking Chair, 21-1/2"L31"H, Armless, PlasticSeat
Mfr # H4031.LA.T
Zoro # G2183542
product price: $564.99
/pk 4, $141.25/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Backrest Guest
- Overall Depth 21-1/2"
- Width 21"
- Height 31"
- Seat Height Max. 17.50"
Product Information
- Brand Hon
- MFR # H4031.LA.T
- Zoro # G2183542
- Country of Origin United States
- Category Stacking Chairs
Dimensions
Overall Depth | 21-1/2" |
Width | 21" |
Height | 31" |
Seat Height Max. | 17.50" |
Back Height | 18.50" |
Seat Width | 18" |
Back Width | 20" |
Seat Depth | 19" |
Overall Height | 31" |
Depth | 21.5" |
Description
GuestStacker Series Chair,Charcoal,Package Quantity 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLETCHER-TERRY Flexi Points Changeable Artwork (54008955)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table , Charcoal - 24" x 48", 24" W, 29" H (65507)
- FLASH FURNITURE 881 lb. Capacity Navy Sled Base Stack Chairs, 5PK (5-RUT-2-NVY-BK-GG)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Red Oak (6199O)
- HON Chair, Stack, Ny, PK4 (4041RE)
- HON Perpetual Series Folding Nesting Chair, Morel Seat/Back, Black Base (HPN1.A.UU.CU24.T)
- HON Stacking Chair, 21-1/2"L31"H, Armless (H4031.MB.T)
- HON Olson Stacker Series Chair, Mulberry, PK4 (H4041.MB.Y)
- HON CHAIR, STACKING, REACTIVEBACK (HONIS108RCU10)
- HON Ignition 2.0 Ilira-Stretch Mesh Back Mobile Stacking Chair, Blk Fabric (HIGS6.F.H.IM.CU10.T)
- SAFCO Black Stack Chair, 17-3/4" L 30-1/2" H, Polypropylene Seat (4185BL)
- Hon Stacking Chairs