Shop All Stacking Chairs
Hon
Ignition 2.0 Ilira-Stretch Mesh Back Mobile Stacking Chair, Blk Fabric
Mfr # HIGS6.F.H.IM.CU10.T
Zoro # G0202975
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backrest Low With Lumbar Support, Mesh Back
- Back Color Black
- Width 25"
- Weight Capacity 300 lb.
- Arm Style Fixed
Product Information
- Brand Hon
- MFR # HIGS6.F.H.IM.CU10.T
- Zoro # G0202975
- UPC # 888206936114
- Country of Origin United States
- Category Stacking Chairs
Dimensions
Width | 25" |
Overall Depth | 21-3/4" |
Overall Height | 33-1/2" |
Details
Backrest | Low With Lumbar Support, Mesh Back |
Item | Multi-Purpose Stacking Chair |
Back Color | Black |
Weight Capacity | 300 lb. |
Arm Style | Fixed |
Caster Type | Dual Wheeled |
Frame Material | Steel |
Seat Material | Mesh |
Series | Ignition |
Back Material | Fabric |
Color | Mesh: Black |
Office Chair Style | Stack Chair |
Material | Base: Steel |
Style | Mobile Stacking Chair |
Description
Ignition 2.0 Ilira-Stretch Mesh Back Mob
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODWAY FURNITURE 6 in. Emma Full Size Mattress, White (MOD-5733-WHI)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Imperial Blue (BR-VMBCH-CR-T1-A1-CF-CC-8582)
- BOSS Race Track Conference Table, 10 Ft, Mahogany (N137-MOC)
- BAXTON STUDIO Lexi Modern Light Beige Upholstered Queen Size Bed (136-7437)
- HON Perpetual Series Folding Nesting Chair, Morel Seat/Back, Black Base (HPN1.A.UU.CU24.T)
- HON CHAIR, STACKING, REACTIVEBACK (HONIS108RCU10)
- HON Motivate High-Density Stacking Chair, Onyx/Black, Base: Chrome, 4/CT (HMS1.N.ON.Y)
- HON Olson Stacker Series Chair, Mulberry, PK4 (H4041.MB.Y)
- HON Stacking Chair, 21-1/2"L31"H, Armless (H4031.MB.T)
- HON Chair, Stack, Ny, PK4 (4041RE)
- ALERA Padded Steel Stack Chair Black, Vinyl, PK4 (ALESC68VY10B)
- Hon Seating