Shop All Desk Accessories & Organizers
Hon
Huddle Ganging Hardware, Black
Mfr # HMAGANG
Zoro # G0203115
product price: $72.95
/ea
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Standards Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified
- Weight 1 lbs
Product Information
- Brand Hon
- MFR # HMAGANG
- Zoro # G0203115
- UPC # 641128134583
- Country of Origin United States
- Category Desk Accessories & Organizers
Details
Item | Huddle Ganging Hardware,Black |
Color | Black |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified |
Weight | 1 lbs |
Description
Huddle Ganging Hardware,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 8-1/2" x 12" Clipboard 1/2" Capacity, Pk6 (05562)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 6", Fluorescent Yellow, 500/Roll (DL635L)
- UNIVERSEAL Padlock Seals, Orange, Plastic, PK50 (UPAD-S ORANGE50)
- UNI-BALL Pen, Gel, 207, Retrct, 0.7Mm, Be, PK12 (UBC33951)
- HON AC Power Hub, 3" Diameter, Black (HGRMTAC.X)
- HON Verse Quick Connect, 90 deg., PK2 (HBV-QC90.Q)
- DEFLECTO Desktop Organizer, Clear, Plastic (DEF350401)
- VICTOR Desk Organizer, Silver (S9525)
- DACASSO Classic Black Leather 3.5" x 6" Calendar Holder with Gold Accents (AG-1006)
- FELLOWES Wire Desk Tray, 10" x14" x 3", Black (60112)
- RAIKA Raika RM 116L TAN Legal Malleable Paperweight - Tan (RM 116L TAN)
- Hon Desk Accessories & Organizers