Shop All Desks
Hon
HON Return Desk with Full Height Pedestal, Right - 48in - Mahogany - 10500 Series
Mfr # HON105905RNN
Zoro # G108421193
product price: $1,041.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,041.99
Free 30-Day Returns
Product Information
Description
hard-working, good-looking and built to survive a lifetime of overtime. Durable laminate finish helps reduce scratches. Full-height modesty panel for privacy. Hon one key core removable lock. Convenient cord management grommets. Not freestanding. Desk and return sold and shipped separatelyorder both. compliance standards: level 2 certified meets or exceeds ansi/bifma standards scs indoor advantage certified scs indoor advantage gold certified this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Foam Executive Chair, 21-, Adjustable, Bac, Seat, Frame: Black (H8020-GG)
- OSBORNE WOOD PRODUCTS 1 1/4 x 1/2 5/16 Threaded Insert in Hardware (815HW)
- FLASH FURNITURE Round Wh 60Rnd Plastic Bi-Fold Table, 60.5" W, 60.5" L, 29.5" H, Plastic Top, White (DAD-154Z-GG)
- SAUDER Cannery Bridge 4-Drawer Chest Sma , Safety tested for stability to help reduce tip-over accidents (424187)
- HON 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H10585R.NN)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany, Woodgrain Laminate (H10584L.NN)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Harvest, Woodgrain Laminate (H10787R.CC)
- HON HON Wood Desk - Full Height Pedestals - 72inW x 36inD x 29-1/2inH - Mahogany - 10500 Series (HON105890NN)
- HON Desk Return, 24 in D, 42" W, 29.5" H, Harvest/Putty, Metal (HP3236L.C.L)
- HON Desk Shell, 36 in D, 72" W, 29-1/2 in H (H38934.N.S)
- LORELL Desk Shell, 23.6" D, 41.4" W, 29-1/2" H, Walnut, 3mm PVC (Edge) (LLR69980)
- Hon Desks