Shop All Desks
Hon
HON Return Desk with Full Height Pedestal, Left - 48in - Mahogany - 10500 Series
Mfr # HON105906LNN
Zoro # G708421272
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,041.99
Free 30-Day Returns
Product Information
Description
hard-working, good-looking and built to survive a lifetime of overtime. Durable laminate finish helps reduce scratches. Full-height modesty panel for privacy. Hon one key core removable lock. Convenient cord management grommets. Not freestanding. Desk and return sold and shipped separatelyorder both. compliance standards: level 2 certified meets or exceeds ansi/bifma standards scs indoor advantage certified scs indoor advantage gold certified this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Oval ARCâ„¢ Table, Walnut /Gray Leg - 36" x 72" Oval, 36" X 72" X Walnut (69424)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Pink (QI003482P)
- WOODEN MALLET 2 Pocket Wall Mounted Magazine Rack - Light Oak (WO599255)
- BOSS Reception Desk, 48" W, Mocha Laminate Frame, Mocha Laminate Base, Wood (N168-MOC)
- HON Pedestal Desk, 30 in D, 48 in W, 30 in H (H38251.B9.Q)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38294L.N.S)
- HON Pedestal Desk, 30 in D, 60 in W, 29-1/2 in H, Mahogany Laminate, Charcoal (HP3262.N.S)
- HON 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H105895R.NN)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany, Woodgrain Laminate (H10583R.NN)
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Harvest (H105905R.CC)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal ''L'' Desk - 71'' x 36'' (DBLFLPL101WH)
- Hon Desks