Shop All Cam Locks
Hon
HON, Core Removable Lock Kit, Black
Mfr # F23BX
Zoro # G410795661
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Lock with a removable cylinder that can be interchanged as needed. Allows users to access all furniture with a single key for convenience and security. Makes re-keying quick and easy. Order one core per unit. Anti-Tip Mechanism Indicator: No; Color: Black; Color Family: Black; Pedestal Sub-Type Indicator: No.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Aldora Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1116-RH-AL)
- BEST Deadbolt, Cylindrical, 2-3/8" Backset (8T27MSTK626)
- KEYLESS FACTORY KeylessFactory: 2015-2018 FORD F-SERIES EXPLORER 3 BUTTON REMOTE FLIP KEY PN 164-R8130 (RFK-FD-XPL3)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (8-301C)
- HON HON, Vertical File Lock Kit, Chrome (F24)
- COMPX TIMBERLINE Removable Core Plug Cabinet and Drawer Dead Bolt Locks, SFIC Key, For Material Thickness 3/4 in (C280CB)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C346A Key, For Material Thickness 15/16 in (C8703-C346A-3)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 7/8 in (C8053-C420A-14A)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 1/32 in (1XTF3)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Master Keyed, 4TYH5 Key, For Material Thickness 15/16 in (C8803-MKKD-3)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 9/32 in (1XTE7)
- Hon Cam Locks