Shop All Industrial Storage Cabinets
Hon
HON, ASSEMBLED STORAGE CABINET, 36W X 18 1/8D X 71 3/4H, CHARCOAL
Mfr # SC1872S
Zoro # G010771560
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$900.99
Free 30-Day Returns
Product Information
- Brand Hon
- MFR # SC1872S
- Zoro # G010771560
- UPC # 641128508742
- Country of Origin United States
- Category Industrial Storage Cabinets
Description
Industrial grade steel with on locking and one fixed, satin chrome double handles. HON inOne Keyin interchangeable lock core. Three-point locking system. Reinforced base with leveling glides. Tough construction provides extreme durability. Shelves adjust in 2in increments to accommodate different sized materials. 36w x 18.25d x 71.75h CabinetFive adjustable shelves. Color: Charcoal; Overall Width: 36in; Overall Depth: 18.13in; Overall Height: 71.75in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Clear, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H, 0.1 cu ft Volume Capacity (DG91035CL)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 36 in D (183614443096S)
- 80/20 Standard Hinge 2-Hole Tab10 Nylon Blk (12252)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 4"H, Chrome (45VX60)
- HON HON, ASSEMBLED STORAGE CABINET, 36W X 18 1/8D X 71 3/4H, PUTTY (SC1872L)
- HON HON, ASSEMBLED STORAGE CABINET, 36W X 24 1/4D X 71 3/4, CHARCOAL (SC2472S)
- TENNSCO 24 ga. Steel Cabinet, Storage, 72x36x18, Black, 36 in W (1470BK)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-05)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (36-WR-241-L)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAW1362472-02)
- GLOBAL INDUSTRIAL Unassembled Counter Height Cabinet, 36x18x42, Gray (269870GY)
- Hon Industrial Storage Cabinets