Shop All Desks
Hon
HON® 10500 Series "L" or "U" Workstation Right Pedestal Desk 72"W x 36"D x 29-1/2"H Harvest
Mfr # HON10585RCC
Zoro # G104942944
product price: $1,234.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,234.99
Free 30-Day Returns
Product Information
Description
Hon 10500 series "l" or "u" workstation right pedestal desk, 72"w x 36"d x 29-1/2"h harvest practical design, affordable price, and uncompromising durability sounds like a desk that's on the mark. Sounds like 10500 series desking from the hon company. With multiple storage options and coordinating conference and occasional tables, the 10500 series offers hon's broadest assortment of laminate case goods. Scratch-, stain- and spill resistant laminate on strong inner frame construction assures trouble-free top performance. Desks, returns, bridges and credenzas include wire management grommets. File drawers include hangrails to accommodate letter- and legal-sized folders. Multiple wood grain and color options ensure it looks just right anywhere. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fabric Task Chair, 22-, Adjustable, Black (452R26)
- BAXTON STUDIO Frey White Upholstered Modern Nightstand (98-4825)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J566)
- BESTAR L Shaped Desk, 59-19/64" D, 59.3" W, 29.7" H, White, Melamine (29420-17)
- HON Mod Desk Shell, 66" x 30" x 29", Traditional Mahogany (HONLDS6630LT1)
- HON 29-3/4 in D, 2" W, 7" H, Platinum Metallic, Steel (HLSL307O.T1)
- HON Mod Desk Hutch, 3 Compartments, 72 x 14 x 39.75, Slate Teak (HONLDH72LS1)
- HON 14.63 in D, 72" W, 37.13" H, Mahogany, Woodgrain Laminate (H10534.NN)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Harvest, Woodgrain Laminate (H10787R.CC)
- HON Mod Return Shell, Right, 42w x 24d x 29h, Traditional Mahogany (HONPLRS4224LT1)
- HASTINGS HOME Hairpin Leg Computer Desk, Brown (908560IHM)
- Hon Desks