Shop All Task Chairs
Hon
Fabric Task Chair
Mfr # HVL585.ES10.T
Zoro # G2181969
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Material Fabric
- Standards Meets or Exceeds ISTA Performance Standards
- Features Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
- Includes Arms
Product Information
- Brand Hon
- MFR # HVL585.ES10.T
- Zoro # G2181969
- Country of Origin United States
- Category Task Chairs
Details
Office Chair Style | Task Chair |
Seat Material | Fabric |
Item | Crio Big/Tall Mid-Back Task Chair,Blk |
Standards | Meets or Exceeds ISTA Performance Standards |
Features | Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Includes | Arms |
Color | Black |
Weight | 49.7 lbs |
Application | General Office & Task; Specialty |
Style | Mid Back Task Chair |
Arm Type | Padded T-Bar |
Weight Capacity (text) | Supports Up to 450 lb |
Description
Crio Big and Tall Mid-Back Task Chair,Bl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92893-30)
- RICHELIEU HARDWARE Folding Table Leg, 28 in (711 mm), Aluminum, Adjustable (65671010)
- ACHIM IMPORTING Achim Importing AB78QNAC04 Second Avenue Collection Queen Air Mattress with Electric Air Pump (AB78QNAC04)
- LORELL Lorell Contemporary Furniture, Laminate (LLR59506)
- HON CHAIR, TASK, MID-BACK, ARMS, MD (HONSVR1AILC90TK)
- HON Task Chair, Black (HONCMY1AUR10)
- HON Mesh Task Chair, Black (I2M2AFC10ATK)
- HON IGNITION 2.0 4-WAY STRETCH MID-BACK MESH TASK CHAIR, UP TO 300 LBS, BLACK SEAT/BACK AND BASE (I2M2AMNC10TK)
- HON Task Chair, Width Height Adjustable, Black (HVL581.ES10.T)
- HON Mesh Task Chair (SVM1ALC10TK)
- FLASH FURNITURE Mesh Contemporary Chair, 18-1/2" to 22-1/2", Fixed Arms, Grey (LF-W23-GREY-GG)
- Hon Task Chairs