Shop All Desks
Hon
Desk Return, 24 in D, 48" W, 29-1/2 in H, Mahogany
Mfr # H94216L.NN
Zoro # G0202835
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,124.99
Free 30-Day Returns
Key Features
- Type Desk Return
- Overall Width 48"
- Overall Depth 24 in
- Overall Height 29-1/2 in
- Color Mahogany
Product Information
Dimensions
Overall Width | 48" |
Overall Depth | 24 in |
Overall Height | 29-1/2 in |
Width | 48" |
Details
Type | Desk Return |
Item | L Workstation Left Return |
Color | Mahogany |
Number of Drawers | 2 |
Top Material | High-Pressure Laminate |
Pedestal Style | Full-Height |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified |
For Use With | To create the inL in workstation, you must order both the desk and the return |
Number of Pedestals | 1 |
Base Material | Woodgrain Laminate |
Series | HON 94000 |
Edge Type | Traditional Edge |
Return Orientation | Left |
Drawer Configuration | Left: Box/File |
Description
L Workstation Left Return
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Danhui Nai 'Sunburst Neutral' Canvas Art, 18x18 (WAP11439-C1818GG)
- ZENNA HOME Lightweight PEVA Shower Liner, White (LPRLWWL)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Charcoal Gray Fabric Clear Fluted Window (1852307-1)
- CASUAL HOME Casual Home 200-01-021-12 18 in. Directors Chair White Frame with Natural & Wheat Canvas (200-01/021-12)
- HON Pedestal Desk, 30 in D, 60 in W, 29-1/2 in H, Mahogany Laminate, Charcoal (HP3262.N.S)
- HON Center Drawer, Single Pedestal Desk, 19"x14-3/4"x3", CCL (HOND2S)
- HON 14.63 in D, 36" W, 37.13" H, Mahogany, Woodgrain Laminate (H105292.NN)
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Mahogany (H105906L.NN)
- HON 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H10585R.NN)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H10787R.NN)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 71'' x 36'' (SGLHDPL101ES)
- Hon Desks