Shop All Bookcases & Bookshelves
Hon
Credenza, Dblped, 72inW, Cngc
Mfr # HON10743CO
Zoro # G4502079
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,072.99
Free 30-Day Returns
Key Features
- Series HONĀ® 10700 Series
- Color Cognac
- Depth 24"
- Height 29-1/2 in
- Width 72 in
Product Information
- Brand Hon
- MFR # HON10743CO
- Zoro # G4502079
- UPC # 035349234342
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 24" |
Height | 29-1/2 in |
Width | 72 in |
Overall Width | 72" |
Overall Height | 29.5" |
Details
Item | Credenza,Dblped,72inW,Cngc |
Series | HONĀ® 10700 Series |
Color | Cognac |
Material | Woodgrain Laminate |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards; SCS Indoor Advantage Certified |
Surface Material | High-Pressure Laminate |
Configuration | Box/File |
Shelf Thickness (In.) | 1.13" |
Number of Drawers | 4 |
Weight | 243 lbs |
Pedestal Style | 3/4-Height |
Number of Pedestals | 2 |
Edge Type | Rounded Corner; Waterfall Edge |
Description
Credenza,Dblped,72inW,Cngc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVONDALE Avondale Bookcase White (IMAE4872W)
- MARTEX SOVEREIGN Bath Towel, 27 x 54 In, White, PK12 (7132356)
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - King Size (167697UZZ)
- BESTAR Prestige + L-Shaped Workstation with One Pedestal, Bark Gray/Slate (99872-000047)
- HON Metal Bookcase, Three-Shelf, 34-1/2w x 12-5/8d x 41h, Putty (HS42ABC.L)
- HON Credenza, 10700, 72W, 4Dw, Co (HON10741CO)
- HON Bookcase, Metl, 59x34.5, Bk (S60ABCP)
- HON Bookcase, Metl, 29x34.5, Py (S30ABCL)
- HON HON, Metal Bookcase, Five-Shelf, 34-1/2w X 12-5/8w X 71h, Black (S72ABCP)
- HON Bookcase, Metl, 71x34.5, Bk (S72ABCP)
- ALATERRE FURNITURE Mission Under Window Bookshelf, Espresso (AMIA14P0)
- Hon Bookcases & Bookshelves