Shop All Bookcases & Bookshelves
Hon
Credenza, 10700, 2Drwr, Cgnc
Mfr # HON10708LCO
Zoro # G4502121
product price: $1,079.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,079.99
Free 30-Day Returns
Key Features
- Series HONĀ® 10700 Series
- Color Cognac
- Depth 24"
- Height 29-1/2 in
- Width 72 in
Product Information
- Brand Hon
- MFR # HON10708LCO
- Zoro # G4502121
- UPC # 035349233864
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 24" |
Height | 29-1/2 in |
Width | 72 in |
Overall Height | 29.5" |
Overall Width | 72" |
Details
Item | Credenza,10700,2Drwr,Cgnc |
Series | HONĀ® 10700 Series |
Color | Cognac |
Material | Woodgrain Laminate |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards; SCS Indoor Advantage Certified |
Surface Material | High-Pressure Laminate |
Number of Drawers | 2 |
Shelf Thickness (In.) | 1.13" |
Configuration | File/File |
Weight | 235 lbs |
Number of Pedestals | 1 |
Pedestal Style | Full-Height |
Edge Type | Rounded Corner; Waterfall Edge |
Description
Credenza,10700,2Drwr,Cgnc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Footstool w/ Non Skid Rubber Platform (13030-1sv)
- HOMELEGANCE Tamsin Chest (1616-9)
- SIXTREES Sixtrees WD237114 11 x 14 in. Berkley Wall Hanging Frame; Black (WD237114)
- VICTOR TECHNOLOGY Wood Printer Stand, 2 Drawer, 21-4/5"x15-1/4"x8", Midnight BK (VCT11305)
- HON Metal Bookcase, Six-Shelf, 34-1/2w x 12-5/8d x 81-1/8h, Light Gray (HS82ABC.Q)
- HON Bookcase, Metl, 29x34.5, Bk (S30ABCP)
- HON Metal Bookcase, Four-Shelf, 34-1/2w x 12-5/8d x 59h, Charcoal (HS60ABC.S)
- HON Bookcase, Metl, 41x34.5, Cc (S42ABCS)
- HON Bookcase, Metl, 71x34.5, Lgy (S72ABCQ)
- HON Metal Bookcase, Three-Shelf, 34.5w x 12.63d x 41h, Black (HS42ABC.P)
- FURINNO 17091CWN-BK Turn-N-Tube 5-Tier Multipurpose Shelf Display Rack Columbia Walnut & Black (17091CWN/BK)
- Hon Bookcases & Bookshelves