Shop All Desks
Hon
Coze 42'' x 24'' Florence Walnut / Designer White Laminate Desk
Mfr # 329HCRFPJW
Zoro # G811132539
product price: $590.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$590.99
Free 30-Day Returns
Product Information
Description
Create a functional minimalist workspace with this HON Coze 42'' x 24'' Florence walnut / designer white laminate desk. With its small footprint this simple yet sophisticated desk is perfect for rooms of any size. To withstand daily use it features a Florence walnut laminate top that resists scratches spills and stains to keep your desk looking new for years to come. The top is supported by a sturdy designer white steel base a reliable foundation for completing a variety of tasks.**This desk's modern minimalist design adds style to any space and easily complements your existing decor. Plus leveling glides on the bottom of the legs ensure the desk's stable use even on uneven floors. This item ships unassembled.**HON is committed to combining beautiful simplicity with variety and value. Featuring extensive lines of office furniture in a wide range of attractive finishes HON provides countless options to satisfy the design tastes and needs of any establishment. With a customer-first attitude collaborative expertise and products that are built to last HON can be counted on to create a flawless and functional space in your work environment.**Overall Dimensions:*Length: 42''*Width: 24''*Height: 29 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Orange (GO-1691-1-ORG-GG)
- KASON Reversible Cam-Rise Hinge, 1-1/4" Offset (11245000116)
- BAMBOO54 Bamboo54 5229 Natural Curtain - Natural Bamboo (5229)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet, Thickness: 3/8" (141052)
- HON 29-3/4 in D, 2" W, 7" H, Platinum Metallic, Steel (HLSL307O.T1)
- HON Mod Desk Shell, 66" x 30" x 29", Traditional Mahogany (HONLDS6630LT1)
- HON Pedestal Desk, 30 in D, 60" W, 29-1/2 in H (HP3262.C.L)
- HON Mod Bridges, 42"w x 24"d x 29"h, Slate Teak (HONLB4224LS1)
- HON Mod Desk Shell, 60" x 30" x 29", Traditional Mahogany (HONLDS6030LT1)
- HON Credenza, 24" D, 60" W, 29-1/2" H, Mocha, Laminate (HONP3231MOP)
- REGENCY Regency Legacy 66 x 77 in. Executive L Desk Shell- Ash Grey (LLDS663047AG)
- Hon Desks