Shop All Cabinet Parts
Hon
Core Removable Lock Kit, Black
Mfr # HF23B.X
Zoro # G0202905
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- For Use With HON® Credenzas, Desks, Lateral Files, Workstations
- Standards Level 2 Certified
- Weight 1 lbs
Product Information
- Brand Hon
- MFR # HF23B.X
- Zoro # G0202905
- UPC # 631530023964
- Country of Origin United States
- Category Cabinet Parts
Details
Item | Core Removable Lock Kit,Black |
Color | Black |
For Use With | HON® Credenzas, Desks, Lateral Files, Workstations |
Standards | Level 2 Certified |
Weight | 1 lbs |
Description
Core Removable Lock Kit,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Library Tables (HPL) (LR2472-53)
- BOSS Drafting Stool (B315-Gy) W/Footring (B1615-GY)
- FABULAXE Small Modern Ceramic Flower Vase for Living Room, Home Office Table, Dining Room and Entryway, PK 3 (QI004344.3)
- SIMPLE SPACES Shower Caddy Small White (SS-SC-25-PE-3L)
- HON Removable Lock Core Replacement Kit, Brushed Chrome (HF23C.X)
- HON Vertical File Lock Kit, Chrome (HF24.X)
- HON Single Cross Rails for 30" and 36" Lateral Files, Gray, 4/Pack (H919491)
- HARDWARE RESOURCES Individual Soft-Close Damper Retail Pack, Damper & 1, #6 X 3/4In. Pan Head Screw (ISC-R)
- BLUM Accessory Kit for Tandem Templates (T65.9000)
- BLUM 450-762mm L5 Tip-on Blumotion Units & Triggers (T60L7570 R+L)
- ONWARD 1 18 in Door Magnet, 2PK (47884V)
- Hon Cabinet Parts